Motion
1566X6X8
USA Sealing 1566x Series Female Connector - 5/8-20 FPT x 1/2 in Line/Hose/Tube
Mi Item #02928959
MFR #1566X6X8
Price$5.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 1566x Series Female Connector - 5/8-20 FPT x 1/2 in Line/Hose/Tube
Mi Item #02928959
MFR #1566X6X8

Mfr description
1566X6X8
  • Leak free performance.
  • Nylon
  • Easy assembly, no special tools or tube preparation necessary.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.03/each

Specifications

Dimensions

  • End 2 Size
    1/2 in
  • Hex Size
    1.063 in

Details

  • Adapter Type
    Female Connector
  • Both Ends Style/Type
    FPT X Line/Hose/Tube
  • Description Keyword
    5/8-20 FPT x 1/2 in Line/Hose/Tube
  • End 1 Style
    FPT
  • End 1 Thread
    5/8-20
  • End 2 Style
    Line/Hose/Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)