Motion
SPH-22 2 3/16
SPH-22 2 3/16
MI ITEM #02928960
MFR #SPH-22 2 3/16
List Price$1,737.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPH-22 2 3/16
MI ITEM #02928960
MFR #SPH-22 2 3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,737.71/each for your price

Overview

Mfr description
SPH-22 2 3/16 SHEAR PIN HUB
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded

Specifications

  • Bore Type
    Bushed
  • Bore Diameter
    2.1875 in
  • Flange Outside Diameter
    9-3/4 in
  • Length Through Bore
    5-3/16 in
  • Pin Outside Diameter
    1/2 in
  • Hub Diameter
    4-1/4 in
  • Lubrication Type
    Lubrication Fitting
  • Material
    Cast Iron
  • Bolt Circle Diameter
    8 in
  • Number Of Bolt Holes
    4
  • Bolt Size
    5/8 in
  • UPC_NO
    697950049571
  • Keyway Size
    1/2 x 1/4 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950049571
  • Weight
    21.56 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought