Motion
C3501-48
Link-Belt® Troughing Idler - CEMA C Rating, 5 in Roll Diameter, 48 in Belt Width
Mi Item #02929013
MFR #C3501-48
Price$1,236.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing Idler - CEMA C Rating, 5 in Roll Diameter, 48 in Belt Width
Mi Item #02929013
MFR #C3501-48

Mfr description
C3501-48 BW+9 W/1/4" SHELL IDLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,236.26/each

Specifications

Dimensions

  • Angle
    20 °
  • Belt Width  
    48 in
  • Mounting Dimension
    57 in
  • Overall Dimensions
    59 x 9 x 15 in
  • Overall Length
    59.0000 in
  • Roll Diameter  
    5 in
  • Weight
    94 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Trougher
  • Lubrication
    Regreseable
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)