Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Groove Cam Follower - 2.5000 in Roller Dia., 1.3125 in Roller Width, 1.5000 in Point Dia., Open
MI ITEM #02929307
MFR #VLRS-2-1/2

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Groove Angle
    90 °
  • Point Diameter  
    1.5000 in
  • Roller Diameter  
    2.5000 in
  • Roller Width  
    1.3125 in
  • Stud Diameter  
    0.7500 in
  • Stud Length  
    1.7500 in
  • Thread Length
    0.8750 in
  • Thread Size  
    3/4-16
  • Weight
    1.6 lbs
  • Width To Groove Center
    0.687 in

Details

  • Bearing Element
    Ball
  • Closure Type
    Open
  • Lubrication Hole Location
    None
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    2470 lbf
  • Radial Static Load Capacity
    1110 lbf
  • Roller Material
    Stainless Steel
  • UPC_NO
    622424979962

Overview

Mfr description
VLRS-2 1/2 LOAD RUNNER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought