Motion
25A30
Stock Bore Sprocket - 25 / 1/4 in, A Hub, 30 Teeth
Mi Item #02929333
MFR #25A30
Price$26.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 25 / 1/4 in, A Hub, 30 Teeth
Mi Item #02929333
MFR #25A30

Mfr description
25A30 3/8 SB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.11/each

Specifications

Dimensions

  • Caliper Diameter
    2.2620 in
  • Chain Roller Diameter
    0.1300 in
  • Outside Diameter
    2.5290 in
  • Pitch Diameter
    2.3920 in
  • Tooth Width
    0.1100 in
  • Weight
    0.12 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    25 / 1/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039308184
  • Number Of Teeth
    30
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039308184
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)