Motion
2MMVC99110WN DUX

TIMKEN (FAFNIR)
2MMVC99110WN DUX

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 80 mm OD, 16 mm Width, 15 ° Contact, Open
Mi Item #02929459
MFR #2MMVC99110WN DUX
Price$4,780.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MMVC99110WN DUX

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 80 mm OD, 16 mm Width, 15 ° Contact, Open
Mi Item #02929459
MFR #2MMVC99110WN DUX

Mfr description
2MMVC99110WNDUX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,780.03/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle  
    15 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ABEC 9/7 (Non-Critical Features)
  • Weight
    1.24 lbs

Details

  • Ball Retainer Material
    Phenolic
  • Ball Screw Application
    Not for Ball Screws
  • Bearing Material
    Ceramic, Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MMVC99110WNDUX
  • Finish Coating
    Uncoated
  • Flush Ground
    Yes
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796173866
  • Max Rpm
    18500 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    3800 lbf
  • Radial Static Load Capacity
    2750 lbf
  • Series
    2MMV99100WN
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ABMA
  • UPC_NO
    087796173866
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)