Specifications
Dimensions
- Bore Diameter3/4 in
- Bore Length1.2190 in
- Fillet Radius0.0400 in
- Inner Ring Width1.2190 in
- Misalignment AngleNone
- Outer Ring Width0.6250 in
- Outside Diameter47 mm
- Overall Width1.2190 in
- Precision RatingABEC 1
- Weight0.45 lbs
Details
- Bearing Material52100 Bearing Steel
- Bearing TypeBall Bearing
- Bore TypeStraight
- CAD Drawing
- Cage MaterialPPS
- Cage TypeLand Riding Retainer
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingBlack Oxide
- Housing TypeInsert (ER Style)
- Insert Material52100 Bearing Steel, Black Oxided
- Internal ClearanceIncreased
- Locking DeviceSet Screw
- LubricantPTFE thickened Grease
- Lubrication TypePTFE thickened Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberERX-12 HI
- Manufacturer Product Page
- Manufacturer Upc Number662461258941
- Max Operating Temperature220 °F
- Max Rpm3200 rpm
- Operating Temperature Range-20 to 400 °F
- Product TypeBall Insert Bearings
- Radial Dynamic Load Capacity2611 lbf
- Radial Static Load Capacity1444 lbs
- RelubricatableYes
- Retainer TypeLand Riding Retainer
- Seal TypeHigh Temp Labyrinth
- SeriesERX
- Type Of BearingBall
- UPC_NO662461258941
Overview
Mfr description
ERX-12 HI
- ER style cylindrical OD bearing with snap and with black oxided bearing rings
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- High temperature felt labyrinth seal and flinger
- Increased internal clearance
- Krytox® high temperature grease