Motion
8508
Fluoro Rubber Oil Seal - Solid, 22 mm Shaft Dia., 32 mm OD, 7 mm Overall Width, CRS1 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #02929561
MFR #8508
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluoro Rubber Oil Seal - Solid, 22 mm Shaft Dia., 32 mm OD, 7 mm Overall Width, CRS1 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #02929561
MFR #8508

Mfr description
8508 22X32X7 CRS1
  • Metal Cased
  • Spring-Loaded
  • Single-Lip Seal.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    32 mm
  • Overall Width
    7 mm
  • Shaft Diameter
    22 mm

Details

  • Casing
    Metal Cased
  • Continuous Temperature Range
    -40 to 400°F
  • Description Keyword
    CRS1 Design
  • Design Type
    CRS1
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Spring loaded sealing lip
  • Pressure Tolerance
    Size Dependent, Refer to the 457010 Catalog
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)