Motion
47320
Keyless Bushings - B106 Series, 3.4375 in ID, 5.1180 in OD, 1.5940 in LTB
Mi Item #02929569
MFR #47320
Price$128.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 3.4375 in ID, 5.1180 in OD, 1.5940 in LTB
Mi Item #02929569
MFR #47320

Mfr description
B602307 B106 3-7/16" KEYLESS LOCKING
  • Provide a high capacity, zero-backlash shaft to hub connection by means of a mechanical interference fit
  • Best suited for applications where having no axial movement of the mounted component relative to the shaft during tightening is critical and recessed mounting is not important (component mounts against the flange of the bushing)
  • Shallow, single taper design with integrated push-off threads
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$128.04/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 30
  • Bore Diameter
    3.4375 in
  • Bore Size
    3.4375 in
  • Hub Contact Pressure
    18408 psi
  • Length Through Bore  
    1.5940 in
  • Maximum Transmitted Thrust
    33559 lbs
  • Outside Diameter  
    5.1180 in
  • Overall Length
    1.5940 in
  • Screw Size
    M10 x 30
  • Weight
    4.800 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    60 ft lb
  • Manufacturer Catalog Number
    B602307
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    4807 ft lb
  • Number Of Locking Screws
    9
  • Series
    B106
  • Transmissible Axial Force
    33559 lbs
  • UPC_NO
    662345044523
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)