Motion
CD85F12-100-A

SMC CORP OF AMERICA
CD85F12-100-A

C85 ISO ROUND BODY CYLINDER, C82, C85 with 12 mm Bore Size
Mi Item #02929581
MFR #CD85F12-100-A
Price$32.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD85F12-100-A

C85 ISO ROUND BODY CYLINDER, C82, C85 with 12 mm Bore Size
Mi Item #02929581
MFR #CD85F12-100-A

Mfr description
CD85F12-100-A CYLINDER
  • Double acting, single rod, crimped cylinder
  • Conforms to ISO 6432 and CETOP RP52P
  • Bore sizes (mm): 8, 10, 12, 16, 20, 25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.30/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Cylinder Size
    Standard
  • Overall Height
    52 mm
  • Overall Length
    188 mm
  • Overall Width
    30 mm
  • Port Size
    M5x0.8
  • Rod Size
    M6x1
  • Rod Size / Thread
    M6x1 Male ISO
  • Stroke  
    100 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Rubber Cushion
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Boss Cut
  • Country of Origin
    CZ
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    A
  • Lock Type
    No Lock
  • Magnet
    Built-in
  • Minimum Operating Pressure
    +0.08 MPa
  • Mounting Type
    Nose Mount
  • Operating Pressure Range
    +0.08 to +1 Mpa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    C85
  • Special Applications
    Extremely dusty environments
  • Standards Met
    ISO
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)