Motion
UCFL206D1

NTN
UCFL206D1

Flange-Mount Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #02929669
MFR #UCFL206D1
Price$117.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFL206D1

Flange-Mount Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #02929669
MFR #UCFL206D1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$117.66/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.6094 in
  • Bolt Circle Diameter  
    4.6094 in
  • Bore Diameter  
    30 mm
  • Housing Width
    1.2187 in
  • Outside Diameter
    3.1562 in
  • Overall Length
    5.8125 in
  • Overall Length Diameter  
    3.1563 in
  • Overall Width
    1.5781 in
  • Weight
    0.879 lbs

Details

  • Bearing Number
    UC206D1
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    FL206D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359001020
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    4400 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Replacement Bearing
    UC206D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359001020

Overview

Mfr description
UCFL206D1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text