1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MCGILL
CFE 2 1/2
Flat Cam Follower - 2.5000 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia
MI ITEM #
02929730
MFR #
CFE 2 1/2
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Cam Followers and Yoke Rollers
Cam Followers
MCGILL CFE 2 1/2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MCGILL
CFE 2 1/2
Flat Cam Follower - 2.5000 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia
MI ITEM #
02929730
MFR #
CFE 2 1/2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
CFE 2 1/2 BUSHING 9702172080
Specifications
Roller Diameter
2.5000 in
Roller Width
1.5000 in
Stud Diameter
1.0000 in
Product Type
Crowned & Flat Cam Followers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought