Motion
CFB2015S
2.0 NPSH - Red Poly w/ Bumper Constant Flow Fog No
Mi Item #02929780
MFR #CFB2015S
Price$76.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.0 NPSH - Red Poly w/ Bumper Constant Flow Fog No
Mi Item #02929780
MFR #CFB2015S

Mfr description
CFB2015S NOZZLE, FOG, 2" SIPT RED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.26/each

Specifications

Dimensions

  • Thread Size
    2.0000 in
  • Weight
    0.46 lbs

Details

  • Body Material
    Polycarbonate
  • Bumper On Nozzle
    Yes
  • Capacity
    75 gpm
  • Color
    Red
  • Construction
    Red Polycarbonate With Bumper, Black Plastic And Steel Stem
  • Flow Rate
    283.9 L/min, 75 gpm
  • Pistol Grip On Nozzle
    No
  • Shut Off Flow Adjustment Type
    Twist
  • Stream Type
    Selectable Fog Straight Stream
  • Style
    Fog
  • Thread Type
    NPSH
  • Working Pressure
    100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)