Motion
RE075-1370
Cam & Groove Coupler - 3/4 in Boss-Lock Male Adapter x 3/4 in Hose Shank, Straight
MI ITEM #02929782
MFR #RE075-1370
Price$94.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 3/4 in Boss-Lock Male Adapter x 3/4 in Hose Shank, Straight
MI ITEM #02929782
MFR #RE075-1370

Mfr description
RE075-1370 SWAGED CAM FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.57/each

Specifications

Dimensions

  • Coupling Size
    3/4 in x 1/2 in
  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in

Details

  • Body Material
    316 Stainless Steel
  • Coupler Type
    Type E Male Adapter x Hose Shank
  • Coupling Connection Type
    Adapter x Swage Ferrule End
  • End 1 Type
    Boss-Lock Male Adapter
  • End 2 Type
    Hose Shank
  • Fitting Shape
    Straight
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)