Motion
54-GD5040-01 RTN D 4.5 DRP ST RG

REXNORD INC
54-GD5040-01 RTN D 4.5 DRP ST RG

10516841 / 54-GD5040-01 RTN D 4.5 DRP ST RG
Mi Item #02929836
MFR #54-GD5040-01 RTN D 4.5 DRP ST RG
Price$1,510.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
54-GD5040-01 RTN D 4.5 DRP ST RG

10516841 / 54-GD5040-01 RTN D 4.5 DRP ST RG
Mi Item #02929836
MFR #54-GD5040-01 RTN D 4.5 DRP ST RG

Mfr description
54-GD5040-01 RETURN D 4.5 DROP STL RG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,510.51/each

Specifications

Dimensions

  • Belt Width  
    54 in
  • Distance Between Mounting Holes
    63 in
  • Overall Width
    65 in
  • Roll Diameter  
    5 in
  • Roller Length
    57 in

Details

  • CEMA Rating
    CEMA D
  • End Roll Incline  
    0 °
  • Idler Type
    Return
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    793699292626
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)