Motion
TMFN52-64

SKF
TMFN52-64

Impact Spanner Wrench - Hook Style, 316 mm Capacity, 475 mm OAL
Mi Item #02929937
MFR #TMFN52-64
Price$754.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMFN52-64

Impact Spanner Wrench - Hook Style, 316 mm Capacity, 475 mm OAL
Mi Item #02929937
MFR #TMFN52-64

Mfr description
TMFN52-64 SPANNER WRENCH
  • Designed for safely tightening and loosening a wide selection of larger lock nuts
  • Not intended to be used to drive bearings up a tapered seating
  • Helps avoid shaft and nut damage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$754.90/each

Specifications

Dimensions

  • Hook Width
    19 mm
  • Overall Length
    475 mm
  • Weight
    8.37 lbs

Details

  • Diameter Capacity
    316 mm
  • Handle Style
    Plain
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316571765020
  • Spanner Style
    Hook
  • UPC_NO
    7316571765020
  • Versatility
    Fixed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)