Motion
T602615
Keyless Bushings - B106 Series, 6.9375 in ID, 9.2520 in OD, 2.5590 in LTB
MI ITEM #02929946
MFR #T602615
Your Price$1,090.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 6.9375 in ID, 9.2520 in OD, 2.5590 in LTB
MI ITEM #02929946
MFR #T602615

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,090.51/each(List $1,504.90)

Overview

Mfr description
T602615 B106 6-15/16" KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    91102 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    26334 ft lb
  • Maximum Transmitted Thrust
    91102 lbs
  • Number Of Locking Screws
    12
  • Screw Size
    M14 x 40
  • Hub Contact Pressure
    15078 psi
  • Overall Length
    2.5590 in
  • Series
    B106
  • Manufacturer Product Page
  • Installation Torque
    166 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T602615
  • Weight
    20.100 lbs
  • UPC_NO
    662345061124
  • Bore Diameter
    6.9375 in
  • Bore Size
    6.9375 in
  • Bolt Size
    M14 x 40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text