Motion
A4P17NZ24F

LEESON ELECTRIC
A4P17NZ24F

Farm Duty Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 230 V, 48Y Frame, TEAO Enclosure, 60 Hz, 1625 rpm Base, Continuous Duty
Mi Item #02929962
MFR #A4P17NZ24F
Price$656.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
A4P17NZ24F

Farm Duty Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 230 V, 48Y Frame, TEAO Enclosure, 60 Hz, 1625 rpm Base, Continuous Duty
Mi Item #02929962
MFR #A4P17NZ24F

Mfr description
101341.00,1/4HP,48Y,1800RPM,1PH,TEAO
  • Automatic overload protected
  • 15MFD, 370V capacitor shipped loose with motor 101341.00
  • Double shielded ball bearings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$656.14/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48Y
  • Motor Length Less Shaft
    4.50 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    8.9300 in, 226.82 mm
  • Overall Length C Dimension
    8.93 in
  • Service Factor
    1
  • Shaft Diameter
    0.5000 in
  • Weight
    15.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Automatic Overload Protected;Double Shielded Ball Bearings;15Mfd;370V Capacitor Shipped Loose With Motor 101341.00
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1625 rpm
  • Country of Origin
    Mexico
  • Description
    Poultry Fan Motor, 0.25 HP, 1 Ph, 60 Hz, 115/230 V, 1800 RPM, 48Y Frame, TEAO
  • Description Keyword
    1/4 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Permanent Split Capacitor
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.80 / 1.40 A
  • Full Load Efficiency
    70.00 %
  • Full Load Torque
    12.56 ft-lbs
  • Harmonization Code
    8501.40.4040
  • Hp
    0.25 hp
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    D
  • kW
    0.19 kW
  • Manufacturer Catalog Number
    101341.00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720005453
  • Maximum Speed
    1625 rpm
  • Model
    A4P17NZ24F
  • Motor Category
    Incubator Hatchery Motor
  • Motor Horsepower
    1/4 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    115 V, 230 V
  • Mounting Type
    Round
  • NEMA Design Class
    NO DESIGN CODE
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Power Rating
    0.25 hp
  • Product Type
    Farm Duty Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    NEMA 48
  • Standards Met
    CSA, UL Recognized
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic
  • Type Of Bearing
    Ball
  • UPC_NO
    691720005453
  • Voltage
    115/230 V
  • Volts @ Frequency
    115/230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)