Motion
TRJD-5684
Thrust Bearing - 5.2195 in OD
MI ITEM #02930013
MFR #TRJD-5684
List Price$299.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 5.2195 in OD
MI ITEM #02930013
MFR #TRJD-5684

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$299.69/each for your price

Overview

Mfr description
TRJD5684 THRUST RACE

Specifications

  • Outside Diameter
  • Bearing Material
    1074 Steel
  • Bore Diameter
    3.5720 in
  • Manufacturer Product Page
  • Bore Type
    Round
  • Overall Width
    0.3125 in
  • Weight
    1.041 lbs
  • Manufacturer Catalog
  • Max Operating Temperature
    110 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought