Motion
EE1802DFX20

LIFT-ALL
EE1802DFX20

2" X 20' E/E 1-PLY FLAT EYES WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #02930155
MFR #EE1802DFX20
List Price$50.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE1802DFX20

2" X 20' E/E 1-PLY FLAT EYES WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #02930155
MFR #EE1802DFX20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.30/each for your price

Overview

Mfr description
EE1-802DX20 2"WEB,1PLY,20'L,POLYE
  • Polyester webbing stretches less for better control
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Specifications

  • Sling Type
    Eye End
  • Web Width
  • Overall Length
  • Material
    POLYESTER
  • Striping
    1 Center Stripe
  • Center Stripe Color
    Blue
  • Number of Web Plies
    1
  • Overall Thickness
  • Sling Vertical Weight Capacity
    3200 lb
  • Sling Choker Weight Capacity
    2500 lb
  • Sling Vertical Basket Weight Cap
    6400 lb
  • Sling Color
    Yellow
  • Eye Length
    10 in
  • Web Weight Capacity
    1600 lb per 2" Width
  • Manufacturer Upc Number
    697886264857
  • UPC_NO
    697886264857
  • Basket Capacity 90
    6400 lbs
  • Choker Capacity
    2500 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Nominal Break Strength
    3200 lbs
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    20 ft
  • Vertical Capacity 90
    3200 lbs
  • Warranty
    Warranty
  • Weight
    2.82 lbs
  • Width
    2 in
  • Product Class
    1J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought