Motion
LF6938-12IN

REXNORD INC
LF6938-12IN

MCC® Table Top Chain - Straight Running, 12.0000 in Flight Width, 0.7500 in Chain Pitch, Tan Color
MI ITEM #02930167
MFR #LF6938-12IN
Price$83.14/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF6938-12IN

MCC® Table Top Chain - Straight Running, 12.0000 in Flight Width, 0.7500 in Chain Pitch, Tan Color
MI ITEM #02930167
MFR #LF6938-12IN

Mfr description
LF6938-12 LF6938-12
  • LF6938 12 Inch Wide MatTop Chain With Polypropylene Pins Molded In Tan Low Friction Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.14/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    12.0000 in
  • Chain Pitch  
    0.7500 in
  • Minimum Backflex Radius
    1 in
  • Weight
    0.07 lbs
  • Weight per Foot
    16 lb

Details

  • Base Chain Material
    LF
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Tan
  • Flight Material
    LF
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
  • UPC_NO
    793699443349

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)