Motion
832-32
Claw Hammer - High Carbon Steel Head Material, Hickory Handle Style, 32 oz Head Weight, 15 in Overall Length
MI ITEM #02930263
MFR #832-32
List Price$133.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Claw Hammer - High Carbon Steel Head Material, Hickory Handle Style, 32 oz Head Weight, 15 in Overall Length
MI ITEM #02930263
MFR #832-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$133.93/each for your price

Overview

Mfr description
832-32 LINEMAN'S STR.CLAW HAMMER

Specifications

  • Claw Type
    Straight
  • Head Weight
    32 oz
  • Overall Length
    15 in
  • Handle Style
    Hickory
  • Head Material
    High Carbon Steel
  • Non Sparking
    Not Non-Sparking
  • Non Magnetic
    Non-Magnetic
  • Vibration Resistance
    None
  • UPC_NO
    092644810510

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought