Motion
68202
Ratcheting Box Wrench - Imperial, 1/2 x 9/16 in Wrench Size, Double End
MI ITEM #02930264
MFR #68202
Your Price$36.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box Wrench - Imperial, 1/2 x 9/16 in Wrench Size, Double End
MI ITEM #02930264
MFR #68202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.60/each(List $42.09)

Overview

Mfr description
68202 1/2"X9/16" 12PT RTCHT BOX WR

Specifications

  • Wrench Type
    Ratcheting Box Wrench
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    1/2 x 9/16 in
  • Overall Length
    6-7/8 in
  • Ratchet
    Ratchet Included
  • Head Angle
    Offset
  • Socket Points
    12 PT
  • Handle Style
    Plain
  • Angle of Offset
    25 °
  • UPC_NO
    092644682025
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought