Motion
68204
Ratcheting Box Wrench - Imperial, 5/8 x 3/4 in Wrench Size, Double End
MI ITEM #02930266
MFR #68204
Your Price$44.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box Wrench - Imperial, 5/8 x 3/4 in Wrench Size, Double End
MI ITEM #02930266
MFR #68204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$44.79/each(List $51.51)

Overview

Mfr description
68204 5/8"X3/4" 12PT RTCHT BOX WRE

Specifications

  • Wrench Type
    Ratcheting Box Wrench
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    5/8 x 3/4 in
  • Overall Length
    8-1/4 in
  • Ratchet
    Ratchet Included
  • Head Angle
    Offset
  • Socket Points
    12 PT
  • Handle Style
    Plain
  • Angle of Offset
    25 °
  • UPC_NO
    092644682049
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought