Motion
5102-12
Tool Bag - Canvas Material, Not Water Resistant
MI ITEM #02930356
MFR #5102-12
Price$120.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Canvas Material, Not Water Resistant
MI ITEM #02930356
MFR #5102-12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$120.52/each

Specifications

Dimensions

  • Depth
    6 in
  • Height
    10 in
  • Length
    12 in

Details

  • Features & Benefits
    • Heavy-duty No. 8 natural canvas • Rivet-reinforced for durability • Steel-frame mouth with hinge for rugged use • Stitched and riveted leather handles for comfort and strength • Two retaining straps with buckles provide secure closure • Moisture-resistant vinyl bottom and lower sides • Non-scratch studs on base protect against wear • Includes: Leather strap with pad and snap hooks, rings and fasteners for attaching rings to bags • Bags can be retrofitted with shoulder strap kit (05693204)
  • Material
    Canvas
  • Rolling
    Non-Rolling
  • Tool Bag Style
    Tool Bag
  • UPC_NO
    092644553004
  • Waterproof Or Water Resistant
    Not Water Resistant

Overview

Mfr description
5102-12 TOOL BAG 12"X6"X10",CANVAS
  • Heavy-duty No. 8 natural canvas
  • Rivet-reinforced for durability
  • Steel-frame mouth with hinge for rugged use
  • Stitched and riveted leather handles for comfort and strength
  • Two retaining straps with buckles provide secure closure
  • Moisture-resistant vinyl bottom and lower sides
  • Non-scratch studs on base protect against wear
  • Includes: Leather strap with pad and snap hooks, rings and fasteners for attaching rings to bags
  • Bags can be retrofitted with shoulder strap kit (05693204)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought