Motion
PRM-8T
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20, Self-Lubricating
Mi Item #02930368
MFR #PRM-8T
Price$267.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20, Self-Lubricating
Mi Item #02930368
MFR #PRM-8T

Mfr description
PRM-8T MALE ROD END W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$267.83/each

Specifications

Dimensions

  • Ball Diameter
    0.8750 in
  • Bore Diameter  
    0.5000 in
  • Head Diameter
    1.3370 in
  • Head Width
    0.5150 in
  • Length To Ball Center
    2.4380 in
  • Misalignment Angle
    9 º
  • Overall Height
    3.1065 in
  • Shank Thread Length  
    1.4680 in
  • Shank Thread Size
    1/2-20
  • Thread Size
    1/2-20
  • Weight
    0.28 lbs

Details

  • Ball Material
    52100 Steel
  • Finish Coating
    Protective Coated
  • Harmonization Code
    8483.30.8055
  • Housing Material
    4340 Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    23310 lbf
  • Rod End Type
    Male
  • Series
    PRM
  • Standards Met
    SAE-AS81820
  • Thread Direction
    Right Hand
  • Thread Type
    UNJF-3A
  • UPC_NO
    190029040863
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)