Motion
31326J
Tapered Roller Bearing Full Assembly - 130 mm Bore, 280 mm OD, 72 mm Width
Mi Item #02930438
MFR #31326J
Price$4,592.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Full Assembly - 130 mm Bore, 280 mm OD, 72 mm Width
Mi Item #02930438
MFR #31326J

Mfr description
31326J BRG
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,592.17/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Cone Width
    66 mm
  • Cup Width  
    44 mm
  • Outside Diameter
    280 mm
  • Overall Width
    72 mm
  • Weight
    18.8 kg

Details

  • Abma Precision Rating
    Standard accuracy
  • Bearing Type
    Single Row Tapered Roller Bearings
  • Description
    NSK High Capacity, 31326J Metric Tapered Roller Bearing
  • Double Row Design
    Single row tapered roller bearing, series 313
  • Dynamic Load Capacity
    625000 N
  • Harmonization Code
    8482200040
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176526961
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)