Motion
PAK354
Deck Grate - HDPE, Dimensions: 24 x 48 x 2-5/8 in
Mi Item #02930473
MFR #PAK354
Price$186.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Deck Grate - HDPE, Dimensions: 24 x 48 x 2-5/8 in
Mi Item #02930473
MFR #PAK354

Mfr description
PAK354 DECK GRATE
  • Heavy-duty construction handles up to 25,000 lb. UDL
  • Raised-profile, anti-slip grating adds traction and allows draining
  • 100% polyethylene construction means excellent resistance to chemicals, rust and corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.73/each

Specifications

Dimensions

  • Dimensions
    24 x 48 x 2-5/8 in
  • Height
    2.6300 in
  • Length
    48.0000 in
  • Weight
    19 lbs
  • Width
    24.0000 in

Details

  • Color
    Black
  • Material
    HDPE
  • Type
    Deck Grate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)