Motion
RH108
Center Hole Cylinder Ram - Single Acting - Spring Return, 10 ton Capacity, 8.0000 in Stroke, 11.313 in Retracted, 19.313 in Extended
Mi Item #02930638
MFR #RH108
Price$2,236.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Hole Cylinder Ram - Single Acting - Spring Return, 10 ton Capacity, 8.0000 in Stroke, 11.313 in Retracted, 19.313 in Extended
Mi Item #02930638
MFR #RH108

Mfr description
RH108 CYLINDER, 10 TON 8" STROKE
  • Center hole cylinder ideal for pulling and tensioning cables, anchor bolts with interchangeable piston head inserts
  • Interchangeable piston head inserts (provide versatility of application)
  • 12, 20, 30, 50, 60 Ton Single-Acting Models Feature Threaded Collar; Model RH203 and RHA306 do not feature the collar thread
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,236.36/each

Specifications

Dimensions

  • Base to Port
    1.000 in
  • Bore Size
    1.677 in
  • Center Hole Diameter
    0.766 in
  • Extended Height
    19.313 in
  • Insert Thread Size
    1-3/4 – 12
  • Lowered Height
    11.3100 in
  • Maximum Height
    19.3100 in
  • Outside Diameter
    3.000 in
  • Piston Rod Diameter  
    2.063 in
  • Plunger Diameter
    2.0600 in
  • Retracted Height
    11.313 in
  • Stroke  
    8.0000 in
  • Weight
    18.70 lbs

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    10 ton
  • Cylinder Material
    Aluminum
  • Effective Area
    2.210 in²
  • Load Capacity
    10 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Mounting Holes And Bolt Circle
    1/4 – 20 x 2-3/8
  • Oil Capacity
    17.680 in³
  • Piston Stroke
    8.0000 in;203.20 mm
  • Series / Type
    RH
  • Tons at 10000 psi
    11.00 ton
  • Type
    Single Acting - Spring Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)