Motion
6807ZZ

NTN
6807ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 47 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
Mi Item #02930794
MFR #6807ZZ
Price$215.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6807ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 47 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
Mi Item #02930794
MFR #6807ZZ

Mfr description
6807ZZ BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$215.44/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.2756 in, 7.000 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.06 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6807ZZ BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    This Radial/Deep Groove Ball Bearing has a 35 mm straight bore, double shielded closure, 47 mm outside diameter, and 7 mm overall width.
  • Manufacturer Catalog Number
    6807ZZ
  • Manufacturer Upc Number
    4547359006209
  • Max Rpm
    13000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1220 lbf
  • Radial Static Load Capacity
    910 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    68
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359006209
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)