Motion
VG-JL137-125-20

SYSTEM PLAST
VG-JL137-125-20

Solus® Flat Top Conveyor Chain or Modular Plastic Belting Guide Rail - J-Leg Profile, 1.5000 in Width, 20 ft Length, UHMWPE Insert Material, White Color
Mi Item #02930796
MFR #VG-JL137-125-20
Price$8.52/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-JL137-125-20

Solus® Flat Top Conveyor Chain or Modular Plastic Belting Guide Rail - J-Leg Profile, 1.5000 in Width, 20 ft Length, UHMWPE Insert Material, White Color
Mi Item #02930796
MFR #VG-JL137-125-20

Mfr description
VG-JL137-125-20 1.5 J-LEG X 20
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.52/ft

Specifications

Dimensions

  • Insert Width
    1-1/2 in
  • Length
    20 ft
  • Overall Height
    0.4 in
  • Weight
    2.00 lbs
  • Width
    1.5000 in

Details

  • Additional Details
    Self Lubricating
  • CAD Drawing
  • Color
    White
  • Insert Material
    UHMWPE
  • Manufacturer Product Page
  • Material
    UHMW-PE
  • Rail Type
    J-Leg Profile
  • Steel Gauge
    11 ga, 12 ga
  • UPC_NO
    787405505254
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)