Motion
BFMW1150
Needle Valve - Brass
Mi Item #02930857
MFR #BFMW1150
Price$1.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - Brass
Mi Item #02930857
MFR #BFMW1150

Mfr description
BFMW1150 FERRULE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.20/each

Specifications

Dimensions

  • Overall Length
    0.8440 in, 21.41 mm

Details

  • Body Material
    Brass
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)