Motion
FNYBUFB08ALS

THOMSON (ALTRA)
FNYBUFB08ALS

Linear Guide Round Shaft Housed Bushing - Flange, Plain Bushing, Flange Block - Single Bearing, Shaft Diameter: 0.5000 in, Outside Diameter: 1.25 in, Overall Width: 1.690 in
MI ITEM #02930922
MFR #FNYBUFB08ALS
List Price$163.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUFB08ALS

Linear Guide Round Shaft Housed Bushing - Flange, Plain Bushing, Flange Block - Single Bearing, Shaft Diameter: 0.5000 in, Outside Diameter: 1.25 in, Overall Width: 1.690 in
MI ITEM #02930922
MFR #FNYBUFB08ALS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$163.15/each for your price

Overview

Mfr description
FNYBUFB08-ALS

Specifications

  • Housing Type
    Flange
  • Bushing Type
    Plain Bushing
  • Pillow Block Type
    Flange Block - Single Bearing
  • Measurement Standard
    Imperial
  • Shaft Diameter
    0.5000 in
  • Outside Diameter
    1.25 in
  • Overall Width
    1.690 in
  • Overall Height
    41.40 mm
  • Overall Length
    1.6300 in
  • Closure Type
    Sealed
  • Bearing Material
    Aluminum
  • Clearance Alignment Type
    Self-Aligning
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400˚F to 550˚F (-240˚C to 288˚C)
  • Resistance Features
    Corrosion Resistant
  • Series
    FluoroNyliner FB
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought