Motion
CFE6VBUU
Flat Cam Follower - CFE Series, 6 mm Roller Dia, 6 mm Stud Dia, Carbon Steel Material
MI ITEM #02930944
MFR #CFE6VBUU
Price$91.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - CFE Series, 6 mm Roller Dia, 6 mm Stud Dia, Carbon Steel Material
MI ITEM #02930944
MFR #CFE6VBUU

Mfr description
CFE6VBUU CAM FOLLOWER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.03/each

Specifications

Dimensions

  • Eccentricity
    0.4 mm
  • Precision Rating
    JIS Class 0
  • Roller Diameter  
    6 mm
  • Stud Diameter  
    6 mm
  • Weight
    0.05 lbs

Details

  • Bearing Element
    Needle Rollers
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    4549557009433
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Series
    CFE
  • Thread Type
    ISO 724:1993, JIS B 0205:2001
  • UPC_NO
    4549557009433

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)