Overview
Mfr description
NFD15/9L CUT RESISTANT GLOVE
- Seamless, cut-resistant liner is made from Dyneema®, which weight for weight outperforms aramid fibers in cut and abrasion resistance and is up to 15 times stronger than steel
- Polyurethane palm coating is light for comfort and maximum tactility, but provides high abrasion and puncture resistance
- Glove conforms to the shape of the hand and provides minimal resistance to hand movement, thus greatly reducing fatigue
- The back of the glove is uncoated for ventilation and wearer comfort
- Contains no reaction causing, natural rubber proteins
- Cuff over-stitching is color-coded by size to aid sorting after laundering
- Complies with USDA and FDA regulations, 21 CFR, for use in food processing
- Applications: Ideally suited to applications involving the handling of sharp objects such as sheet metal and glass
Specifications
- Glove SizeL or Size 9
- Material TypeKnit Gloves - Coated
- Lining MaterialDyneema®
- Cuff TypeKnitwrist
- ColorWhite
- Hand TypePair
- Standards Met21 CFR, FDA, USDA
- Coating MaterialPolyurethane
- UPC_NO821812034669
- TypeCut Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data