Motion
9693XL
Cut Pro® Cut Resistant Gloves - Size X-Large, ANSI Cut Level A2, Nitrile Coated Palm & Fingers
MI ITEM #02930997
MFR #9693XL
Your Price$9.09/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Pro® Cut Resistant Gloves - Size X-Large, ANSI Cut Level A2, Nitrile Coated Palm & Fingers
MI ITEM #02930997
MFR #9693XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.09/pr(List $12.54)

Overview

Mfr description
9693XL ULTRA TECH NITRILE KEVLAR 13
  • Seamless stretch Kevlar® shell
  • Black nitrile-dipped fingers
  • High comfort level, manual dexterity
  • Hemmed cuff
  • Color: Yellow with black palm coating
  • CE score: 3221

Specifications

  • Glove Size
    X-Large
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Color
    Black / Yellow
  • Cuff Type
    Knitwrist
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    Kevlar®
  • En 388 Abrasion Resistance Level
    3
  • En 388 Cut Resistance Level
    2
  • En 388 Tear Resistance Level
    2
  • En 388 Puncture Resistance Level
    1
  • Standards Met
    ASTM F 1790-97, CE
  • UPC_NO
    30451439693409
  • Manufacturer Product Page
  • Description Keyword
    Nitrile Coated Palm & Fingers
  • Type
    Cut Resistant
  • Liner Material
    Kevlar®
  • Material
    Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought