Motion
9693L
Cut Pro® Cut Resistant Gloves - Size Large, ANSI Cut Level A2, Nitrile Coated Palm & Fingers
Mi Item #02930998
MFR #9693L
Price$7.47/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Pro® Cut Resistant Gloves - Size Large, ANSI Cut Level A2, Nitrile Coated Palm & Fingers
Mi Item #02930998
MFR #9693L

Mfr description
9693L ULTRA TECH NITRILE KV 13 GAUGE
  • Seamless stretch Kevlar® shell
  • Black nitrile-dipped fingers
  • High comfort level, manual dexterity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.47/pr

Specifications

Dimensions

  • Glove Size
    Large

Details

  • ANSI Contact Heat
    Level 2
  • Ansi Isea Abrasion Resistance Level
    A3
  • Ansi Isea Cut Resistance Level
    A2
  • Ansi Isea Puncture Resistance Level
    A2
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile
  • Color
    Black / Yellow
  • Cuff Type
    Knitwrist
  • Description Keyword
    Nitrile Coated Palm & Fingers
  • En 388 Abrasion Resistance Level
    3
  • En 388 Cut Resistance Level
    2
  • En 388 Puncture Resistance Level
    1
  • En 388 Tear Resistance Level
    2
  • Hand Type
    Pair
  • Knit Gauge
    13 ga
  • Liner Material
    Kevlar®
  • Liner/Shell Material
    Kevlar®
  • Manufacturer Product Page
  • Material
    Nitrile
  • Standards Met
    ASTM F 1790-97, CE
  • Type
    Cut Resistant
  • UPC_NO
    30451439693331
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)