Motion
8C25.0-J

DODGE
8C25.0-J

V-Belt Pulley - C Belt Section, 8 Groove, Bushing Required Bore Size, 25.4000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
Mi Item #02931147
MFR #8C25.0-J
Price$2,758.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8C25.0-J

V-Belt Pulley - C Belt Section, 8 Groove, Bushing Required Bore Size, 25.4000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
Mi Item #02931147
MFR #8C25.0-J

Mfr description
8C25.0-J SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,758.03/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Datum Diameter
    25.0000 in
  • Outside Diameter  
    25.4000 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)