1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TSUBAKI (UST)
C2030VRP
Return Guide - Return Guide, 1.3400 in Overall Length, 2.2400 in Width, Plastic Material
Mi Item #
02931196
MFR #
C2030VRP
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
TSUBAKI (UST) C2030VRP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TSUBAKI (UST)
C2030VRP
Return Guide - Return Guide, 1.3400 in Overall Length, 2.2400 in Width, Plastic Material
Mi Item #
02931196
MFR #
C2030VRP
Mfr description
C2030VRP-RG RETURN GUIDE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
1.3400 in
Weight
0.10 lb
Width
2.2400 in
Details
Accessory Type
Return Guide
Material
Plastic
UPC_NO
097039684837
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items