Motion
PF2A310-A
Pneumatic Flow Switch - 10 L/min to 100 L/min | 0.35 cfm to 3.53 cfm Flow Rate, Panel Mounted, 0 to +50 °C Temp Range, 3m Lead Wire Connection, NPN
Mi Item #02931379
MFR #PF2A310-A
Price$367.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Flow Switch - 10 L/min to 100 L/min | 0.35 cfm to 3.53 cfm Flow Rate, Panel Mounted, 0 to +50 °C Temp Range, 3m Lead Wire Connection, NPN
Mi Item #02931379
MFR #PF2A310-A

Mfr description
PF2A310-A DIGITAL FLOW SW,REMOTE DISPLAY
  • Flow ranges (lpm): 1-10, 5-50, 10-100, 20-200, 50-500 (selectable from PF2A5 ranges)
  • Power supply voltage: 12-24 VDC
  • Switch output modes: Hysteresis, window comparator, accumulation set point, accumulation pulse
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$367.46/each

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Overall Height
    40 mm
  • Overall Length
    41.8 mm
  • Overall Width
    40.3 mm
  • Weight
    0.24 lbs

Details

  • Accuracy
    ±5 %
  • Country of Origin
    JP
  • Display
    Remote
  • Electrical Connection
    3m Lead Wire
  • Flow Adjustment Valve
    No
  • Flow Rate Range
    0.35 cfm to 3.53 cfm
  • Fluid Comp
    Air
  • Mounting Type
    Panel
  • Number Of Outputs
    2
  • Operating Temperature Range
    0 to +50 °C
  • Output Specification
    PNP
  • Piping
    Panel Mounted
  • Piping Type
    Panel Mounted
  • Rated Flow Range
    0.35 CFM to 3.53 CFM
  • Series
    PF2A
  • Signal Response Time
    1 s
  • Standards Met
    CE
  • Switch Action
    NPN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)