Motion
30-SPK2-IDL

GATES RUBBER CO
30-SPK2-IDL

7720-1750 Idler Roller Chain Sprocket - 8 mm Pitch, 36 Teeth
Mi Item #02931383
MFR #30-SPK2-IDL
Price$717.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
30-SPK2-IDL

7720-1750 Idler Roller Chain Sprocket - 8 mm Pitch, 36 Teeth
Mi Item #02931383
MFR #30-SPK2-IDL

Mfr description
30-SPK2-IDL 7720-1750
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$717.45/each

Specifications

Dimensions

  • Outside Diameter
    3.5550 in
  • Pitch
    8 mm
  • Weight
    2.00 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Number Of Teeth
    36
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    072053876925
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)