Motion
AEVU-50-25-A-P-A

FESTO CORPORATION
AEVU-50-25-A-P-A

AEVU-50-25-A-P-A Compact Cylinder
MI ITEM #02931401
MFR #AEVU-50-25-A-P-A
Price$713.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
AEVU-50-25-A-P-A

AEVU-50-25-A-P-A Compact Cylinder
MI ITEM #02931401
MFR #AEVU-50-25-A-P-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$713.69/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Push Force At 100 Psi
    1121 N

Details

  • Actuation
    Single Acting
  • Adjuster Option
    Fixed Cushion Both End
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Compact Cylinder Type
    Metric Compact
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Compact
  • Cylinder Suffix
    A-P-A
  • Magnet
    With Magnet
  • Maximum Applied Force
    1121 N
  • Options Included
    Elastic Cushioning Rings, Magnetic Piston, Pads At Both Ends
  • Piston Action
    Single-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    AEVU
  • Type
    Compact

Overview

Mfr description
AEVU-50-25-A-P-A CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought