Motion
W805-AC
Rexnord® W805-AC Bulk Conveyor Accessory, Accessory Type: Guide Ring Kit, Material: Steel
MI ITEM #02931438
MFR #W805-AC
Price$87.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rexnord® W805-AC Bulk Conveyor Accessory, Accessory Type: Guide Ring Kit, Material: Steel
MI ITEM #02931438
MFR #W805-AC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$87.49/each

Specifications

Dimensions

  • Height
    0.25 in
  • Length
    4.13 in
  • Weight
    0.50 lbs
  • Width
    4.13 in

Details

  • Accessory Type
    Guide Ring Kit
  • Manufacturer Upc Number
    698210627270
  • Material
    Carbon Steel

Overview

Mfr description
W805-AC GRCS 17 18T W/SCREWS
  • 815 Series Guide Ring Kit for a 17 or 18 Tooth Sprocket in S material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought