Motion
6418C3
Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 225 mm OD, 54 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #02931525
MFR #6418C3
Price$2,736.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 225 mm OD, 54 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #02931525
MFR #6418C3

Mfr description
6418 C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,736.90/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outer Ring Width
    54 mm
  • Outside Diameter  
    225 mm
  • Overall Height
    54 mm
  • Overall Length
    225 mm
  • Overall Width  
    54 mm
  • Weight
    21.359 lbs, 9.68812 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6418C3 is a 90 mm bore radial/deep groove ball bearing with a 225 mm OD and 54 mm width, for long life.
  • Manufacturer Catalog Number
    6418C3
  • Manufacturer Upc Number
    029176066566
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    184000.0 N, 41364.8 lbf
  • Radial Static Load Capacity
    149000 N, 33496.5 lbf
  • Series
    6400
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176066566
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)