Motion
SAF22517X2.15/16

NTN
SAF22517X2.15/16

Pillow Block Roller Bearing Unit - 2.9375 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #02931587
MFR #SAF22517X2.15/16
Price$1,514.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SAF22517X2.15/16

Pillow Block Roller Bearing Unit - 2.9375 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #02931587
MFR #SAF22517X2.15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,514.37/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Base Width
    3-1/2 in, 89.0 mm
  • Bolt Center Diameter
    9.8750 to 11.0000 in
  • Bolt Center To Center Length
    10.4375 in
  • Bore Diameter  
    2.9375 in
  • Bore Inside Diameter
    2.9375 in
  • Housing Width
    4.8125 in
  • Inside Diameter
    2.9375 in
  • Length
    13.0000 in
  • Max Bolt Hole Spacing
    11.0000 in
  • Min Bolt Hole Spacing
    9.8750 in
  • Overall Height  
    3.3125 in
  • Overall Length  
    13.0000 in
  • Overall Width
    4.8125 in
  • Shaft Diameter
    2.9375 in
  • Weight
    40.285 lbs
  • Width
    4.8125 in, 122 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    SNW17X2.15/16
  • Additional Details
    Relubricatable | Heavy Duty
  • Bearing Number
    22217EAKW33
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Closure Type
    Triple Lip Seal
  • Compatible Frame Type
    SAF
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    9.8750 to 11.0000 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    72838 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing ID
    SAF517G2
  • Housing Material
    Cast Iron
  • Housing Type
    Split Pillow Block
  • Includes
    Stabilizing Ring
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359655254
  • Material
    Cast Iron
  • Max Operating Temperature
    204 °C, 400 °F
  • Max Rpm
    4300 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -40 to 200 °F, -40 to 400 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    46500 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    22217EAKW33
  • Replacement End Cap
    MF215
  • Replacement Seal
    LER53
  • Replacement Thrust Collar
    SR150X5C
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    LER53
  • Seal Type
    Triple
  • Sealing Type
    Triple Lip
  • Series
    SAF 225
  • Shaft Attachment
    Adapter Sleeve Mount
  • Standards Met
    AFBMA, ISO
  • Static Load Capacity
    74187 lbf
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4547359655254

Overview

Mfr description
SAF22517X2.15/16 PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text