Motion
FSAF22520X3.7/16

NTN
FSAF22520X3.7/16

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-7/16 in Bore, Cast Iron Material
Mi Item #02931588
MFR #FSAF22520X3.7/16
Price$2,195.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FSAF22520X3.7/16

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-7/16 in Bore, Cast Iron Material
Mi Item #02931588
MFR #FSAF22520X3.7/16

Mfr description
FSAF22520X3.7/16 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,195.28/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.5000 in
  • Bore Diameter
    3-7/16 in

Details

  • Bore Type
    Round
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Manufacturer Upc Number
    4547359655032
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359655032
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)