Motion
P4BE 211-SRB-CRE

SKF
P4BE 211-SRB-CRE

Pillow Block Roller Bearing Unit - 2-11/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #02931597
MFR #P4BE 211-SRB-CRE
List Price$1,419.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P4BE 211-SRB-CRE

Pillow Block Roller Bearing Unit - 2-11/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #02931597
MFR #P4BE 211-SRB-CRE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,419.35/each for your price

Overview

Mfr description
P4BE 211-SRB-CRE REPL FSYE 2.11/16 N

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    9.1250 to 9.8750 in
  • Bore Type
    Round
  • Base To Bore Centerline
    3.1250 in
  • Overall Length
  • Locking Device
    Concentric Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Base Width
    4 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Overall Width
    4.0000 in
  • Seal Type
    Triple Lip
  • Radial Dynamic Load Capacity
    47700 lbf
  • Radial Static Load Capacity
    54000 lbf
  • Lubrication Type
    Lubrication Fitting
  • End Type
    Open
  • Series
    FSYE
  • Replacement Bearing
    22215
  • Weight
    24.03 lbs
  • Max Rpm
    2600 rpm
  • UPC_NO
    7316579136037
  • Locking Type
    Concentric Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought