Motion
6305TBR12P4
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Open
MI ITEM #02931669
MFR #6305TBR12P4
Price$894.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Open
MI ITEM #02931669
MFR #6305TBR12P4

Mfr description
6305TBR12P4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$894.59/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outer Ring Width
    17 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm
  • Precision Rating
    P4
  • Weight
    0.49 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Long Description
    The 6305TBR12P4 is a radial/deep groove ball bearing with a 25 mm bore, straight bore, open design, 62 mm OD, and 17 mm width, suitable for various applications.
  • Manufacturer Catalog Number
    6305TBR12P4
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023059713

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)