Motion
6311TBR12P4
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Open
Mi Item #02931670
MFR #6311TBR12P4
Price$1,473.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Open
Mi Item #02931670
MFR #6311TBR12P4

Mfr description
6311TBR12P4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,473.08/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outer Ring Width
    29 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm
  • Precision Rating
    P4
  • Weight
    3.13 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Long Description
    The 6311TBR12P4 is a radial/deep groove ball bearing with a 55 mm bore, straight bore, open design, 120 mm OD, and 29 mm width, suitable for various applications.
  • Manufacturer Catalog Number
    6311TBR12P4
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023060481
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)