Motion
WHT1506-3IN MTW

REXNORD INC
WHT1506-3IN MTW

MCC® Table Top Chain - Straight Running, 3.0000 in Flight Width, 15 mm Chain Pitch, White Color
MI ITEM #02931719
MFR #WHT1506-3IN MTW
Price$29.71/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHT1506-3IN MTW

MCC® Table Top Chain - Straight Running, 3.0000 in Flight Width, 15 mm Chain Pitch, White Color
MI ITEM #02931719
MFR #WHT1506-3IN MTW

Mfr description
WHT1506-3 WHT1506-3 MTW
  • WHT1506 3 Inch Wide Molded-To-Width MatTop Chain With Polypropylene Pins Molded In White High Temperature Material
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.71/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.0000 in
  • Chain Pitch  
    15 mm
  • Minimum Backflex Radius
    1 in
  • Weight
    0.01 lbs
  • Weight per Foot
    0.92 lb

Details

  • Base Chain Material
    WHT
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    White
  • Flight Material
    WHT
  • Operating Temperature Range
    +40 to +212 (Wet) °F, +40 to +220 (Dry) °F
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
  • UPC_NO
    793699449303

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)